Zoro Homepage

Emergency, First Aid Station, 10" W x 7" H, Rectangle, Plastic, 21806

  • Mfr # 21806

  • Zoro # G8409943


product price: $9.79
/ea

Key Features

Legend
First Aid Station
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21806
Zoro #
G8409943
UPC #
754473218065
Country of Origin
Mexico

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
Black, White
Header
Emergency
Header Background Color
Green
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black

Description

First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend First Aid Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.