Zoro Homepage

Emergency, First Aid Station, 10" W x 7" H, Rectangle, Vinyl, 119228

  • Mfr # 119228

  • Zoro # G8477572


product price: $9.25
/ea

Key Features

Legend
First Aid Station
Sign Material
Vinyl
Height
7"
Thickness
0.004"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119228
Zoro #
G8477572
UPC #
754473662813
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.004"

Details

Item
Office and Facility Sign
Legend
First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Header Background Color
Green
Header Legend Color
White
Sign Background Color
Green, White
ANSI Compliant
Yes
Header
Emergency
Printed Language
English
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend First Aid Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.