Zoro Homepage

Emergency, First Aid Station, 7" W x 5" H, Rectangle, Plastic, 119220

  • Mfr # 119220

  • Zoro # G7365701


product price: $9.55
/ea

Key Features

Legend
First Aid Station
Sign Material
Plastic
Height
5"
Width
7"
Size
7 in H x 5 in W x 0.06 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119220
Zoro #
G7365701
UPC #
754473662738
Country of Origin
United States

Dimensions

Height
5"
Width
7"
Size
7 in H x 5 in W x 0.06 in D
Thickness
0.059"

Description

Office and Facility Sign, Sign Subject Matter First Aid, Height 5 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend First Aid Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.