Emergency, First Aid Station Keep Area Clear, 10" W x 7" H, Rectangle, Polyester, 132229
Mfr # 132229
Zoro # G8443202
product price: $9.19
/eaKey Features
Legend
First Aid Station Keep Area Clear
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132229
Zoro #
G8443202
UPC #
754473834722
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Safety Sign
Legend
First Aid Station Keep Area Clear
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Emergency
Header Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend First Aid Station Keep Area Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.