Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency, First Aid Station Keep Area Clear, 14" W x 10" H, Rectangle, Aluminum, 132226

  • Mfr # 132226

  • Zoro # G7385128


product price: $24.69
/ea

Key Features

Legend
First Aid Station Keep Area Clear
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132226
Zoro #
G7385128
UPC #
754473834449
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Safety Sign
Legend
First Aid Station Keep Area Clear
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header
Emergency
Legend Color
Black, Green
Sign Legend Text Color
Black, Green

Description

Safety Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend First Aid Station Keep Area Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.