Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Fuel Shutoff, 10" W x 7" H, Rectangle, Polyester, 95010

  • Mfr # 95010

  • Zoro # G8611589


product price: $9.19
/ea

Key Features

Legend
Emergency Fuel Shutoff
Sign Material
Polyester
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.006 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95010
Zoro #
G8611589
UPC #
754473950101
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.006 in D
Thickness
0.010"

Details

Item
Equipment Sign
Legend
Emergency Fuel Shutoff
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red

Description

Equipment Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Fuel Shutoff, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.