Emergency, Safety Shower and Eye Wash Station, 10" W x 7" H, Rectangle, Aluminum, 120673
- Mfr # 120673
- Zoro # G7429937
product price:Â
$
14.59
/ea
Key Features
Legend
Safety Shower and Eye Wash Station
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120673
- Zoro #
- G7429937
- UPC #
- 754473699260
- Country of Origin
- United States
- Item
- Office and Facility Sign
- Legend
- Safety Shower and Eye Wash Station
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- Yes
- Header Legend Color
- White
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Printed Language
- English
- ANSI Compliant
- Yes
- Legend Style
- Symbol and Text
- Header Background Color
- Green
- Header
- Emergency
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Background Color
- Green, White
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.035 in
Description
Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Safety Shower and Eye Wash Station, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.