Shop BRADY
See all product information
Create Account
Emergency, Safety Shower and Eye Wash Station, 14" W x 10" H, Rectangle, Vinyl, 119788
- Mfr # 119788
- Zoro # G7414869
product price:Â
$
14.15
/ea
Key Features
Legend
Safety Shower and Eye Wash Station
Sign Material
Vinyl
Height
10"
Width
14"
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 119788
- Zoro #
- G7414869
- UPC #
- 754473693817
- Country of Origin
- United States
- Item
- Office and Facility Sign
- Legend
- Safety Shower and Eye Wash Station
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Header
- Emergency
- ANSI Compliant
- Yes
- Header Background Color
- Green
- Sign Background Color
- Green, White
- OSHA Compliant
- Yes
- Header Legend Color
- White
- Operating Temp. Range
- -40 Degrees to 179.6 Degrees F
- Legend Style
- Symbol and Text
- Printed Language
- English
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.004 in
Description
Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Safety Shower and Eye Wash Station, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.