Emergency, Safety Shower and Eye Wash Station, 7" W x 5" H, Rectangle, Plastic, 119998

  • Mfr # 119998

  • Zoro # G7407832


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Legend
Safety Shower and Eye Wash Station
Sign Material
Plastic
Height
5"
Width
7"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
119998
Zoro #
G7407832
UPC #
754473697358
Country of Origin
United States

Dimensions

Height
5"
Width
7"
Thickness
0.059"

Details

Item
Office and Facility Sign
Legend
Safety Shower and Eye Wash Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Emergency
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
Green, White
Legend Color
Black
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Safety Shower and Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.