Zoro Homepage

Emergency, Safety Shower. Keep Area Clear., 10" W x 7" H, Rectangle, Polyester, 83761

  • Mfr # 83761

  • Zoro # G8462988


product price: $9.65
/ea

Key Features

Legend
Safety Shower. Keep Area Clear.
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83761
Zoro #
G8462988
UPC #
754473837617
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Safety Sign
Legend
Safety Shower. Keep Area Clear.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Black, Green
Header
Emergency
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green

Description

Safety Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Safety Shower. Keep Area Clear., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.