Emergency Shower And Eye Was, English/Spanish, 7 in x 10 in, Plastic, 122513

  • Mfr # 122513

  • Zoro # G7437923


product price:  $9.55
/ea

Key Features

Legend
Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122513
Zoro #
G7437923
UPC #
754473714550
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
Bilingual Sign
Legend
Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Printed Language
English, Spanish
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Color
Green, White
Sign Legend Text Color
Green, White

Description

Bilingual Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.