Emergency Shower And Eye Wash, English/Spanish, 14 in x 10 in, Polyester, 122631
Mfr # 122631
Zoro # G7411439
product price:Â $13.59
/eaKey Features
Legend
Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Polyester
Width
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122631
Zoro #
G7411439
UPC #
754473715823
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.010"
Details
Item
Bilingual Sign
Legend
Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English, Spanish
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Green, White
Sign Legend Text Color
Green, White
Description
Bilingual Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.