Shop BRADY
See all product information
Create Account
Emergency Shower And Eye Wash, English/Spanish, 7 in x 10 in, Aluminum, 122402
- Mfr # 122402
- Zoro # G8414773
product price:Â
$
14.85
/ea
Key Features
Legend
Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122402
- Zoro #
- G8414773
- UPC #
- 754473713379
- Country of Origin
- United States
- Item
- Bilingual Sign
- Legend
- Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavar Los Ojos
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- ANSI Compliant
- Yes
- Legend Style
- Symbol and Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header
- No Header
- Sign Background Color
- White
- Printed Language
- English, Spanish
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- OSHA Compliant
- Yes
- Legend Color
- Green, White
- Sign Legend Text Color
- Green, White
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.035 in
Description
Bilingual Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.