Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shutoff, 14 in x 10 in, Rectangle, Plastic, 25703

  • Mfr # 25703

  • Zoro # G8646729


product price: $13.99
/ea

Key Features

Legend
Emergency Shutoff
Sign Material
Plastic
Height
14"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25703
Zoro #
G8646729
UPC #
754473257033
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.059"

Details

Item
Fire Emergency Sign
Legend
Emergency Shutoff
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shutoff, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.