Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shutoff, 14 in x 5 in, Rectangle, Polyester, 85240

  • Mfr # 85240

  • Zoro # G8465900


product price: $13.45
/ea

Key Features

Legend
Emergency Shutoff
Sign Material
Polyester
Height
14 in
Width
5 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85240
Zoro #
G8465900
UPC #
754473852405
Country of Origin
United States

Dimensions

Height
14 in
Width
5 in
Thickness
0.01 in

Details

Item
Fire Emergency Sign
Legend
Emergency Shutoff
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 14 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Shutoff, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.