Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shutoff, 24 in x 4 in, Rectangle, Fiberglass, 69206

  • Mfr # 69206

  • Zoro # G7398008


product price: $26.35
/ea

Key Features

Legend
Emergency Shutoff
Sign Material
Fiberglass
Height
24"
Width
4"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69206
Zoro #
G7398008
UPC #
754473692063
Country of Origin
United States

Dimensions

Height
24"
Width
4"
Thickness
0.098"

Details

Item
Fire Emergency Sign
Legend
Emergency Shutoff
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Background Color
Red, White
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 24 In., Width 4 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shutoff, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.