This item is Discontinued.

Brady Emergency Sign, 10"Hx14"W, Aluminum, Header Background Color: Red 119961

This item is Discontinued.

Brady

Emergency Sign, 10"Hx14"W, Aluminum, Header Background Color: Red (Discontinued)

Mfr # 119961
Zoro # G8462750
UPC # 754473696955
Country of Origin United States
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119961
Zoro #
G8462750
UPC #
754473696955
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in

Details

Item
Fire Extinguisher Sign
Sign Material
Vinyl
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
Emergency
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.