Shop BRADY
See all product information
Create Account
Emergency, Emergency Shut off, 14" W x 10" H, Rectangle, Plastic, 119837
Mfr # 119837
Zoro # G8636490
product price:Â $13.99
/eaKey Features
Legend
Emergency Shut off
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.059"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
119837
Zoro #
G8636490
UPC #
754473694999
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Emergency Sign
Legend
Emergency Shut off
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
Red, White
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red
Header
Emergency
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Emergency Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.