Shop BRADY
See all product information
Create Account
Notice, This Door to Remain Unlocked During Business Hours, 14" W x 10" H, Aluminum, 127065
- Mfr # 127065
- Zoro # G7434301
product price:Â
$
25.69
/ea
Key Features
Legend
This Door to Remain Unlocked During Business Hours
Sign Material
Aluminum
Height
10"
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127065
- Zoro #
- G7434301
- UPC #
- 754473753924
- Country of Origin
- United States
- Item
- Notice Sign
- Legend
- This Door to Remain Unlocked During Business Hours
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Header
- Notice
- ANSI Compliant
- Yes
- OSHA Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Background Color
- Blue
- Legend Style
- Text
- Header Legend Color
- White
- Sign Background Color
- White
- Printed Language
- English
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.035 in
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Door To Remain Unlocked During Business Hours, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.