This item is Discontinued.

Brady Emergency Shower Ducha De Emergencia, Plastic, 14" x 10", With Mounting Holes 38758

Emergency Shower Ducha De Emergencia, Plastic, 14" x 10", With Mounting Holes (Discontinued)

  • Mfr # 38758
  • Zoro # G7368370
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38758
Zoro #
G7368370
UPC #
754473387587
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.059"

Details

Item
Emergency Sign
Legend
Emergency Shower Ducha De Emergencia
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Safety First Seguridad Primero
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
Printed Language
English, Spanish
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Emergency Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First Seguridad Primero, Legend Emergency Shower Ducha De Emergencia, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.