This item is Discontinued.

Brady Fire Emergency Sign, 7" Height, 10" Width, Vinyl, Rectangle, English 120742

Fire Emergency Sign, 7" Height, 10" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # 120742
  • Zoro # G2844427
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120742
Zoro #
G2844427
UPC #
754473699956
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Fire Emergency Sign
Header
Emergency
Legend
Emergency Shut off
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Fire & Emergency
Double-Sided
No
Legend Style
Text and Symbol
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 180 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Red/White
Language
English
Background Color
Red, White
Material
Vinyl
ANSI Compliant
Yes
Legend Color
black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Sign Legend Text Color
Black

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.