Zoro Homepage

Emergency Sign, 6 in Height, 9 in Width, Plastic, Rectangle, English

  • Mfr # V1SWG4G

  • Zoro # G7366307


product price: $26.99
/ea

Key Features

Sign Material
Plastic
Legend
Severe Weather Shelter Area
Width
9 in
Height
6 in
Sign Mounting Style
With Mounting Holes, V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1SWG4G
Zoro #
G7366307
UPC #
754473493950
Country of Origin
United States

Dimensions

Width
9 in
Height
6 in

Details

Item
Emergency Sign
Sign Material
Plastic
Legend
Severe Weather Shelter Area
Sign Mounting Style
With Mounting Holes, V-Shaped
Sign Shape
Rectangle
Double-Sided
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Severe Weather Shelter Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.