Zoro Homepage

Emergency Sign, 6x6", Light Grn on Green, Thickness: 0.008"

  • Mfr # 59102

  • Zoro # G8631371


product price: $10.55
/ea

Key Features

Sign Material
Polyester
Legend
No legend
Width
6 in
Thickness
0.008 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59102
Zoro #
G8631371
UPC #
754473591021
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.008 in
Height
6 in

Details

Item
Emergency Assembly Sign
Sign Material
Polyester
Legend
No legend
Sign Mounting Style
Adhesive Surface
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
No Text
UV Resistant
No
Legend Style
Symbol
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Green, White
Header
No Header
Legend Color
Green, White
Sign Legend Text Color
Green, White

Description

Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.