This item is Discontinued.

Brady Fire Emergency Sign, 5" Height, 7" Width, Polyester, Rectangle, English 120151

Fire Emergency Sign, 5" Height, 7" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 120151
  • Zoro # G2845897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120151
Zoro #
G2845897
UPC #
754473697808
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.010"

Details

Item
Fire Emergency Sign
Header
No Header
Legend
Emergency Shut off
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Language
English
Material
Polyester
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black, Red
Legend Style
Text and Symbol
Double-Sided
No
Legend/Background Color
Black/Red/White
Subject Matter
Fire & Emergency
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 5 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.