This item is Discontinued.

Brady Emergency Assembly Sign, 18" Height, 24" Width, Plastic, Rectangle, English 139710

Emergency Assembly Sign, 18" Height, 24" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 139710
  • Zoro # G7425299
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139710
Zoro #
G7425299
UPC #
754473930219
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.059 in

Details

Item
Emergency Assembly Sign
Header
No Header
Legend
Muster Point 6
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 18 in, Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point 6, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.