This item is Discontinued.

No Product Image Available

Emergency Assembly Sign, 14" Height, 20" Width, Plastic, Rectangle, No Text (Discontinued)

  • Mfr # 139563
  • Zoro # G8422327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139563
Zoro #
G8422327
UPC #
754473928766
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.059 in

Details

Item
Emergency Assembly Sign
Header
No Header
Legend
Pictogram
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Symbol
Sign Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 20 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pictogram, Printed Language No Text, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.