Zoro Homepage

Emergency, Spill Response Equipment., 14" W x 10" H, Rectangle, Aluminum, 46758

  • Mfr # 46758

  • Zoro # G7411229


product price: $25.69
/ea

Key Features

Legend
Spill Response Equipment.
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46758
Zoro #
G7411229
UPC #
754473467586
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Spill Station Sign
Legend
Spill Response Equipment.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Emergency
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Header Background Color
Green
Sign Background Color
Green, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Legend Color
Green
Sign Legend Text Color
Green

Description

Spill Station Sign, Sign Subject Matter Spill Control, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Spill Response Equipment., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.