Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Spill Response Equipment, 14" W x 10" H, Rectangle, Polyester, 60349

  • Mfr # 60349

  • Zoro # G8645371


product price: $23.99
/ea

Key Features

Legend
Emergency Spill Response Equipment
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60349
Zoro #
G8645371
UPC #
754473603496
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
Safety Sign
Legend
Emergency Spill Response Equipment
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Spill Control, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Spill Response Equipment, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.