Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-248-593YL, PK25
Mfr # THTEP-248-593YL
Zoro # G6915946
product price: $109.99
/pk 25, $4.40/ea
Free Shipping & Returns
Key Features
Color
Black on Yellow
Legend
Emergency Stop
Language
English
Material
Polyester
Legend/Background Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THTEP-248-593YL
Zoro #
G6915946
UPC #
662820810599
Country of Origin
United States
Dimensions
Diameter
3.5 in
Compatible Panel Cutout Diameter
22 mm
Overall Diameter
3 1/2 in
Details
Color
Black on Yellow
Item
Legend Plate Label
Legend
Emergency Stop
Language
English
Material
Polyester
Legend/Background Color
Black/Yellow
Shape
Round
For Use With
22mm Push Buttons
Legend Color
Black
Background Color
Yellow
Product Type
Legend Ring
Compatible with Series
R4400, R6000
Description
Legend Plate Label, Round, Legend Emergency Stop, For Use With 22mm Push Buttons, Legend/Background Color Black/Yellow, Material Polyester, Diameter 3.5 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.