Emergency Stop Legend Plate Label, 30mm, White on Red, THTEP-197-593RD, PK25
Mfr # THTEP-197-593RD
Zoro # G6758272
product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns
Key Features
Color
White on Red
Legend
Emergency Stop
Language
English
Material
Polyester
Legend/Background Color
White/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THTEP-197-593RD
Zoro #
G6758272
UPC #
662820896593
Country of Origin
United States
Dimensions
Diameter
3.5 in
Compatible Panel Cutout Diameter
30 mm
Overall Diameter
3 1/2 in
Details
Color
White on Red
Item
Legend Plate Label
Legend
Emergency Stop
Language
English
Material
Polyester
Legend/Background Color
White/Red
For Use With
30mm Push Buttons
Shape
Round
Legend Color
White
Background Color
Red
Product Type
Legend Ring
Compatible with Series
R4400, R6000
Description
Legend Plate Label, Round, Legend Emergency Stop, For Use With 30mm Push Buttons, Legend/Background Color White/Red, Material Polyester, Diameter 3.5 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.