Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Stop Pull Cable, 14 in W x 10 in H, Rectangle, Polyester, 123856

  • Mfr # 123856

  • Zoro # G7387033


product price: $23.99
/ea

Key Features

Legend
Emergency Stop Pull Cable
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123856
Zoro #
G7387033
UPC #
754473795450
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in

Details

Item
Safety Sign
Legend
Emergency Stop Pull Cable
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Red, White
Legend Style
Text
Header
No Header
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Red
Sign Legend Text Color
Red

Description

Safety Sign, Sign Subject Matter Machine and Operational, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Stop Pull Cable, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.