Zoro Homepage

EmergencySafety Shower. Keep Area Clear., 3-1/2 in x 5 in, Rectangle, Polyester, 83936

  • Mfr # 83936

  • Zoro # G7361580


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Legend
Safety Shower. Keep Area Clear.
Sign Material
Polyester
Height
3-1/2"
Width
5"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83936
Zoro #
G7361580
UPC #
754473839369
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
5"
Thickness
0.010"

Details

Item
Safety Shower Sign
Legend
Safety Shower. Keep Area Clear.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Green
Sign Background Color
Black, Green
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Emergency
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Safety Shower. Keep Area Clear., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.