Zoro Homepage

EmergencySpill Response Equipment., 3-1/2 in x 5 in, Rectangle, Polyester, 83933

  • Mfr # 83933

  • Zoro # G8638870


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Legend
Spill Response Equipment.
Sign Material
Polyester
Height
3-1/2"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83933
Zoro #
G8638870
UPC #
754473839338
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
5"
Thickness
0.010"

Details

Item
Safety Sign
Legend
Spill Response Equipment.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Green
Sign Background Color
Green, White
Header
Emergency
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Green
Sign Legend Text Color
Green

Description

Safety Sign, Sign Subject Matter Spill Control, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Spill Response Equipment., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.