Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Employees Must Wash Hands Before Leaving Restroom, 14 in W x 10 in H, Rectangle, Polyester, 30911

  • Mfr # 30911

  • Zoro # G5212207


product price: $21.59
/ea

Key Features

Legend
Employees Must Wash Hands Before Leaving Restroom
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30911
Zoro #
G5212207
UPC #
754473309114
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in

Details

Item
Safety Sign
Legend
Employees Must Wash Hands Before Leaving Restroom
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Printed Language
English
Background Color
White
Subject Matter
Wash Hands
ANSI Compliant
Yes
Legend Style
Symbol and Text
Material
Polyester
Sign Background Color
White
Legend/Background Color
Green/Black on White
Legend Color
Black
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Shape
Rectangle
Sign Legend Text Color
Black
Glow In The Dark
No
Type
Personal Hygiene
Product Type
Safety Sign

Description

Safety Sign, Rectangle, English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.