Employees Must Wash Hands Before Returning To Work, English/Spanish, 10 in x 7 in, Plastic, 47645

  • Mfr # 47645

  • Zoro # G8409812


product price: $9.39
/ea

Key Features

Legend
Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Material
Plastic
Height
10 in
Width
7 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47645
Zoro #
G8409812
UPC #
754473476458
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.059 in

Details

Item
Facility Sign
Legend
Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Blue, White
Printed Language
English, Spanish
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
No Header
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White

Description

Facility Sign, Sign Subject Matter Wash Hands, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.