Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empty Spill Kit Truck- Extra Large, Orange, Polyethylene

  • Mfr # SC-XLBIN

  • Zoro # G816109185


product price: $1,554.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Container Type
Bin/Truck
Height
47 in
Material
Polyethylene
Color
Orange
Width
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-XLBIN
Zoro #
G816109185
UPC #
662706832608
Country of Origin
United States

Dimensions

Height
47 in
Width
40.5 in

Details

Item
Spill Kit Truck
Container Type
Bin/Truck
Material
Polyethylene
Color
Orange

Description

This extra-large spill truck made from polyethylene that is chemical and water resistant. This bin is perfect for storing a wide variety of sorbent products. Wheel-mounted for maximum mobility and the highest level of readiness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.