
Empty Spill Kit Truck- Large, Yellow, Polyethylene
Mfr # SC-LBIN
Zoro # G716109179
product price: $1,018.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Yellow
Width
34 in
Height
43 in
Container Type
Bin/Truck
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-LBIN
Zoro #
G716109179
UPC #
662706832592
Country of Origin
United States
Dimensions
Width
34 in
Height
43 in
Details
Color
Yellow
Container Type
Bin/Truck
Material
Polyethylene
Item
Spill Kit Truck
Description
This large spill truck made from polyethylene that is chemical and water resistant. This bin is perfect for storing a wide variety of sorbent products. Wheel-mounted for maximum mobility and the highest level of readiness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.