Shop BRADY
See all product information
Create Account
English/Spanish High Voltage 5/Package, 5PK
- Mfr # 49858
- Zoro # G622965852
product price:Â
$
18.69
/pk of 5, $3.74/ea
Key Features
Width
5 in
Sign Background Color
Black, Red on White
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49858
- Zoro #
- G622965852
- UPC #
- 754473498580
- Country of Origin
- United States
- Item
- Label
- Sign Background Color
- Black, Red on White
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Vinyl
Dimensions
- Width
- 5 in
Description
Post these danger labels in the work area and near electrical equipment to boost awareness of potential hazards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.