Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance, 10 in x 14 in, Rectangle, Plastic, 25767

  • Mfr # 25767

  • Zoro # G7506037


product price: $13.29
/ea

Key Features

Legend
Entrance
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25767
Zoro #
G7506037
UPC #
754473257675
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.059 in

Details

Item
Entrance Sign
Legend
Entrance
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Language
English
Printed Language
English
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
Black, White
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Black
Legend/Background Color
Black/White
Background Color
Black, White
Material
Polystyrene
ANSI Compliant
No
Shape
Rectangle
Color
Black
Sign Legend Text Color
Black
Sign Header
No Header
Glow In The Dark
No
Type
Exit & Directional
Product Type
Entrance Sign
Finish
Glossy

Description

Entrance Sign, Rectangle, English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.