Entrance Sign, Plastic, 14" W, 10" H, security Alarm Will Sound If Door Is Opened, White
Mfr # 95478
Zoro # G7369630
product price:Â $13.99
/eaKey Features
Header
Restricted Area
Legend
security Alarm Will Sound If Door Is Opened
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95478
Zoro #
G7369630
UPC #
754473954789
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Details
Item
Entrance Sign
Header
Restricted Area
Legend
security Alarm Will Sound If Door Is Opened
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
ANSI Compliant
No
Sign Legend Color
Black
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 1593
Header Legend Color
White
OSHA Compliant
No
Sign Legend Text Color
Black
Description
Entrance Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Security Alarm Will Sound If Door Is Opened, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.