Shop BRADY
See all product information
Create Account
Entrance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 122359
- Mfr # 122359
- Zoro # G7377303
product price:Â
$
25.69
/ea
Key Features
Header
Restricted Area
Legend
Do Not Enter Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122359
- Zoro #
- G7377303
- UPC #
- 754473712891
- Country of Origin
- United States
- Item
- Entrance Sign
- Header
- Restricted Area
- Legend
- Do Not Enter Authorized Personnel Only
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- No
- Header Legend Color
- White
- Sign Legend Color
- Black, Red
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Double-Sided
- No
- Header Background Color
- Red
- Standards
- ASTM D 1593
- Legend Style
- Symbol and Text
- OSHA Compliant
- No
- Sign Legend Text Color
- Black, Red
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.035 in
Description
Entrance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Do Not Enter Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.