Entrance Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 122584
Mfr # 122584
Zoro # G7405349
product price: $23.99
/eaKey Features
Header
Restricted Area
Legend
Do Not Enter Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122584
Zoro #
G7405349
UPC #
754473715298
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Entrance Sign
Header
Restricted Area
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Header Background Color
Red
Sign Legend Color
Black, Red
Standards
ASTM D 2979
Legend Style
Symbol and Text
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Description
Entrance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Do Not Enter Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.