This item is Discontinued.

Brady No Admittance, 14 in W x 10 in H, Rectangle, Polyester 84240

No Admittance, 14 in W x 10 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 84240
  • Zoro # G7406861
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84240
Zoro #
G7406861
UPC #
754473842406
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in

Details

Item
Entrance Sign
Header
No Admittance
Legend
No Admittance Except For Assigned Employees And Personnel Of Carriers Who Are Engaged In Authorized Deliveries Or Pick-Up Visitors Secure Pass At The Plant Office
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
ANSI Compliant
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Blue
Header Legend Color
Blue
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
White
Double-Sided
No
Sign Legend Text Color
Blue

Description

Entrance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Admittance, Legend No Admittance Except For Assigned Employees And Personnel Of Carriers Who Are Engaged in Authorized Deliveries Or Pick-Up Visitors Secure Pass At The Plant Office, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.