Entrance Sign, 3 1/2 in x 10 in, Rectangle, Vinyl, 22272MLS

  • Mfr # 22272MLS

  • Zoro # G3849386


product price: $29.99
/ea

Key Features

Legend
Entrance
Sign Material
Vinyl
Height
3 1/2 in
Width
10 in
Size
3.5 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22272MLS
Zoro #
G3849386
UPC #
754473946487
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Size
3.5 in x 10 in
Thickness
0.025 in

Details

Item
Entrance Sign
Legend
Entrance
Sign Material
Vinyl
Sign Mounting Style
Magnet
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Language
English
Material
Vinyl
Operating Temp. Range
0 Degrees to 158 Degrees F
Sign Background Color
White
Background Color
White
Legend Color
Black
Legend/Background Color
Black/White
Printed Language
English
Color
Black on White
Shape
Rectangle
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Entrance Sign

Description

Entrance Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.