Entrance Sign, Aluminum, 10" W, 3-1/2" H, Entrance, White
Mfr # 46857
Zoro # G7421257
product price:Â $14.85
/eaKey Features
Header
No Header
Legend
Entrance
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46857
Zoro #
G7421257
UPC #
754473468576
Country of Origin
United States
Dimensions
Width
10"
Height
3-1/2"
Thickness
0.035"
Details
Item
Entrance Sign
Header
No Header
Legend
Entrance
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ASTM D 1593
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Sign Legend Text Color
Black
Description
Entrance Sign, Sign Subject Matter Exit and Entrance, Height 3-1/2 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Entrance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.