Entrance Sign, Fiberglass, 14" W, 10" H, Do Not Enter, White
Mfr # 131670
Zoro # G7407029
product price:Â $34.99
/eaKey Features
Header
Notice
Legend
Do Not Enter
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
131670
Zoro #
G7407029
UPC #
754473819941
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.098"
Details
Item
Entrance Sign
Header
Notice
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
White
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Description
Entrance Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.