
Entrance Sign, Fiberglass, 24" W, 24" H, Do Not Enter, Black, White
Mfr # 75094
Zoro # G8423663
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Do Not Enter
Width
24"
Height
24"
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75094
Zoro #
G8423663
UPC #
754473750947
Country of Origin
United States
Dimensions
Width
24"
Height
24"
Thickness
0.098"
Details
Item
Entrance Sign
Header
No Header
Legend
Do Not Enter
Sign Shape
Square
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Double-Sided
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
ANSI Compliant
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Description
Entrance Sign, Sign Subject Matter Exit and Entrance, Height 24 In., Width 24 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Do Not Enter, Printed Language English, Sign Shape Square
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.