
Entrance Sign, Fiberglass, 7" W, 10" H, Do Not Enter., Yellow
Mfr # 45033
Zoro # G8424077
product price:Â $26.29
/eaKey Features
Header
Caution
Legend
Do Not Enter.
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45033
Zoro #
G8424077
UPC #
754473450335
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.098"
Details
Item
Entrance Sign
Header
Caution
Legend
Do Not Enter.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Entrance Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 7 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Do Not Enter., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.