Zoro Homepage

Entrance Sign, Plastic, 10" W, 7" H, Do Not Enter, White

  • Mfr # 22217

  • Zoro # G8443342


product price: $9.55
/ea

Key Features

Header
No Header
Legend
Do Not Enter
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22217
Zoro #
G8443342
UPC #
754473222178
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.060"

Details

Item
Entrance Sign
Header
No Header
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Entrance Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.