Zoro Homepage

Entrance Sign, Polyester, 10" W, 7" H, Entrance, Red, White

  • Mfr # 84667

  • Zoro # G8414633


product price: $9.19
/ea

Key Features

Header
No Header
Legend
Entrance
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84667
Zoro #
G8414633
UPC #
754473846671
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Entrance Sign
Header
No Header
Legend
Entrance
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Entrance Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Entrance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.